This product requires certification to purchase.

4 in. Flanged Ductile Iron 90° Elbow

4 in. Flanged Ductile Iron 90° Elbow

  • Fast #
  • Part #FSO9P
  • Item #1914669
  • Manufacturer Part #FBSOD9004
3.3 out of 5 Customer Rating
Brand image

4 in. Flanged Ductile Iron 90° Elbow

  • Fast #
  • Part #FSO9P
  • Item #1914669
  • Manufacturer Part #FBSOD9004
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Characteristics & Features
Fitting Type
Elbow, Straight
Material
Ductile Iron
Warranty & Product Information
NSF Certified
No
Origin
Global