This product requires certification to purchase.

4 in. Grooved Copper Plated Steel Flange Adapter

4 in. Grooved Copper Plated Steel Flange Adapter

  • Fast #
  • Part #CWRG1004
  • Item #4305204
  • Manufacturer Part #WRG1004
3.5 out of 5 Customer Rating

4 in. Grooved Copper Plated Steel Flange Adapter

  • Fast #
  • Part #CWRG1004
  • Item #4305204
  • Manufacturer Part #WRG1004
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • For Commercial, Institutional or Industrial Applications
  • Made in USA
  • Sizes 2? thru 6?.
  • Flanges shall be drilled to ANSI B 16.5 150/125 Standard powder coated with a EPDM insulator adhered to the plate steel flange protruding inside of the steel flange to prevent contact with the Copper Companion Flange Adapter.
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Grooved
End Connections
Flanged x Grooved
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Pressure Class
150#
Characteristics & Features
Coating
Powder Coated
Fitting Type
Flange Adapter
Material
Copper Plated Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
272
Warranty & Product Information
ANSI
ANSI B16.5, ANSI 61
ASME
ASME B16.22 1995
NSF Certified
No
Origin
Domestic