This product requires certification to purchase.

4 in. Hub PVC Expansion Joint

4 in. Hub PVC Expansion Joint

  • Fast #
  • Part #I213814AWBC
  • Item #1816429
  • Manufacturer Part #213814AWBC
4.8 out of 5 Customer Rating

4 in. Hub PVC Expansion Joint

  • Fast #
  • Part #I213814AWBC
  • Item #1816429
  • Manufacturer Part #213814AWBC
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Hub
End Connection 2
Hub
End Connections
Hub
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Characteristics & Features
Fitting Type
Expansion Joint
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
UPC
662671190635