This product requires certification to purchase.

4 in. IPS Straight DR 11 Plastic Coupling with Plug

4 in. IPS Straight DR 11 Plastic Coupling with Plug

  • Fast #
  • Part #PEI11COWPP
  • Item #3711796
  • Manufacturer Part #PEI11COWPP
4.1 out of 5 Customer Rating

4 in. IPS Straight DR 11 Plastic Coupling with Plug

  • Fast #
  • Part #PEI11COWPP
  • Item #3711796
  • Manufacturer Part #PEI11COWPP
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Cleanout
Material
Plastic
Schedule Class
SDR 11
Warranty & Product Information
FM Approved
No
NSF Certified
No