This product requires certification to purchase.

4 in. Low Alloy Steel Mechanical Joint Accessory Pack

4 in. Low Alloy Steel Mechanical Joint Accessory Pack

  • Fast #
  • Part #MJTHBNFP
  • Item #546
  • Manufacturer Part #MJTHBNFP
4 out of 5 Customer Rating

4 in. Low Alloy Steel Mechanical Joint Accessory Pack

  • Fast #
  • Part #MJTHBNFP
  • Item #546
  • Manufacturer Part #MJTHBNFP
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Conforms to ANSI/AWWA C111/A21.11
  • T-head bolts are used to fasten and hold mechanical joint connections
  • Unique T-head allows bolt to fit snug in cradle and provides holding power
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
3/4 in
Length
4 in
Width
1-3/4 in
Characteristics & Features
Material
Low Alloy Steel
Warranty & Product Information
ANSI
ANSI A21.11, ANSI B1.1, ANSI B1.2
ASTM
ASTM A-242
AWWA
AWWA C-111
NSF Certified
No
Product Type
Nut, T-Head Bolt
UL Listed
No