This product requires certification to purchase.

4 in. Mechanical Joint Ductile Iron C153 Short Body Tapped Plug

4 in. Mechanical Joint Ductile Iron C153 Short Body Tapped Plug

  • Fast #
  • Part #MJTPPM
  • Item #90434
  • Manufacturer Part #MJTPPM
5 out of 5 Customer Rating

4 in. Mechanical Joint Ductile Iron C153 Short Body Tapped Plug

  • Fast #
  • Part #MJTPPM
  • Item #90434
  • Manufacturer Part #MJTPPM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • 350 psi working pressure
  • Cement lined
  • Conforms to ANSI C153/C111 and AWWA 21.53/21.11
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
4 in
Fitting Sizes
4 in
Characteristics & Features
Ductile Iron Class
C153
Fitting Type
Plug, Tapped Plug
Material
Ductile Iron
Warranty & Product Information
ANSI
ANSI C110, ANSI A21.10
AWWA
AWWA C-110, AWWA A-21.10
UPC
670610248385