This product requires certification to purchase.

4 in. Mechanical Joint x Flanged Ductile Iron C110 Full Body 90 Degree Bend (Less Accessories)

4 in. Mechanical Joint x Flanged Ductile Iron C110 Full Body 90 Degree Bend (Less Accessories)

  • Fast #
  • Part #FBF9LAP
  • Item #91322
  • Manufacturer Part #FBF9LAP
5 out of 5 Customer Rating

4 in. Mechanical Joint x Flanged Ductile Iron C110 Full Body 90 Degree Bend (Less Accessories)

  • Fast #
  • Part #FBF9LAP
  • Item #91322
  • Manufacturer Part #FBF9LAP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Mechanical Joint
End Connection 2
Flanged
End Connections
Mechanical Joint x Flanged
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Pressure Class
350#
Characteristics & Features
Coating
Asphaltic
Ductile Iron Class
C110
Fitting Type
Straight
Material
Ductile Iron
Pipe Lining
Cement
Warranty & Product Information
ANSI
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
AWWA
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
Origin
Domestic