This product requires certification to purchase.

4 in. Mechanical Joint x Flanged Global Asphaltic Ductile Iron Adapter

4 in. Mechanical Joint x Flanged Global Asphaltic Ductile Iron Adapter

  • Fast #
  • Part #MJFALAP
  • Item #92307
  • Manufacturer Part #670610371175
3.2 out of 5 Customer Rating

4 in. Mechanical Joint x Flanged Global Asphaltic Ductile Iron Adapter

  • Fast #
  • Part #MJFALAP
  • Item #92307
  • Manufacturer Part #670610371175
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Ductile iron construction for strength and durability.
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Flanged
End Connections
Mechanical Joint x Flanged
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Length
12 in
Characteristics & Features
Coating
Asphaltic
Fitting Type
Adapter, Straight
Material
Ductile Iron
Pipe Lining
Cement-lined
Warranty & Product Information
ANSI
ANSI A21.11, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C111, ANSI C153
ASTM
ASTM A-242, ASTM A-536
FM Approved
Yes
NSF
NSF 372 Annex G, NSF 61 Annex G
NSF Certified
Yes
Origin
Global
UL Listed
Yes
UPC
670610371175