This product requires certification to purchase.

4 in. MNPT Cast Iron Cored Plug

4 in. MNPT Cast Iron Cored Plug

  • Fast #
  • Part #BCICPP
  • Item #32872
  • Manufacturer Part #4.BPSH
4.3 out of 5 Customer Rating

4 in. MNPT Cast Iron Cored Plug

  • Fast #
  • Part #BCICPP
  • Item #32872
  • Manufacturer Part #4.BPSH
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Material: Cast Iron
  • Coating: Black
  • 125#
  • Threaded
  • Domestic
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MNPT
End Connections
MNPT
Fitting Size 1
4 in
Fitting Sizes
4 in
Pressure Class
125#
Characteristics & Features
Coating
Black
Fitting Type
Cored, Plug
Head Style
Square Head
Material
Cast Iron
Warranty & Product Information
ASME
ASME B-16.4, ASME B-1.20.1
ASTM
ASTM A-126
Origin
Domestic
UPC
690291530746