This product requires certification to purchase.

4 in. MPT Schedule 80 PVC Plug

4 in. MPT Schedule 80 PVC Plug

  • Fast #
  • Part #S850040
  • Item #4465780
  • Manufacturer Part #850-040
4.1 out of 5 Customer Rating

4 in. MPT Schedule 80 PVC Plug

  • Fast #
  • Part #S850040
  • Item #4465780
  • Manufacturer Part #850-040
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MIPT
End Connections
MIPT
Fitting Size 1
4 in
Fitting Sizes
4 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
Grey
Fitting Type
Plug
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
ASTM
ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-1785, ASTM D-2467, ASTM D-2863
FM Approved
No
ISO
ISO 9001
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
054211165966