This product requires certification to purchase.

4 in. No Hub Cast Iron Cross

4 in. No Hub Cast Iron Cross

  • Fast #
  • Part #NHVCCRPPKKPP
  • Item #3780846
  • Manufacturer Part #NH 00464 0600
3.3 out of 5 Customer Rating

4 in. No Hub Cast Iron Cross

  • Fast #
  • Part #NHVCCRPPKKPP
  • Item #3780846
  • Manufacturer Part #NH 00464 0600
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 75
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Premier piping system that withstands extreme temperatures and conditions
  • Manufactured from 100% recycled content; not intended for pressure use
  • Excellent sound-deadening qualities
  • Requires Certification
Dimensions & Measurements
End Connection 1
No Hub
End Connection 2
No Hub
End Connection 3
No Hub
End Connection 4
No Hub
End Connections
No Hub x No Hub x No Hub x No Hub
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Size 4
4 in
Fitting Sizes
4 in
Characteristics & Features
Fitting Type
Straight
Material
Cast Iron
Warranty & Product Information
Application
DWV
ASTM
ASTM A-888
Origin
Domestic
UPC
611942006335