This product requires certification to purchase.

4 in. No Hub Cast Iron Sanitary Cross

4 in. No Hub Cast Iron Sanitary Cross

  • Fast #
  • Part #NHSCR29ISSP
  • Item #836449
  • Manufacturer Part #NH 00033A 0800
4.3 out of 5 Customer Rating

4 in. No Hub Cast Iron Sanitary Cross

  • Fast #
  • Part #NHSCR29ISSP
  • Item #836449
  • Manufacturer Part #NH 00033A 0800
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 62 Pallet: 125
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Cast iron pipe and fittings offer the advantages of low-cost installation.
  • Hubless cast iron pipe and fittings are simply pipe and fittings manufactured without a hub, in accordance with CISPI 301, and are available in 11/2" through 15" sizes.
  • The performance and durability of cast iron pipe and fittings are superior to any other product used for sanitary and storm drain, waste, and vent piping.
  • Hubless Cast Iron pipe and fittings shall be manufactured from gray cast iron with a tensile strength of not less than 21,000 psi.
  • Requires Certification
Dimensions & Measurements
End Connection 1
No Hub
End Connection 2
Spigot
End Connection 3
Spigot
End Connection 4
Spigot
End Connections
No Hub x Spigot x Spigot x Spigot
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Size 4
4 in
Fitting Sizes
4 in
Characteristics & Features
Fitting Type
Straight, Sanitary, Cross
Material
Cast Iron
Warranty & Product Information
Application
DWV
ASTM
ASTM A 888
Origin
Domestic
UPC
611942003822