This product requires certification to purchase.

4 in. NPT Cast Iron 300 psi CWP Air Release Valve

4 in. NPT Cast Iron 300 psi CWP Air Release Valve

  • Fast #
  • Part #V204C2
  • Item #2149842
  • Manufacturer Part #204C2
3.7 out of 5 Customer Rating
Brand image

4 in. NPT Cast Iron 300 psi CWP Air Release Valve

  • Fast #
  • Part #V204C2
  • Item #2149842
  • Manufacturer Part #204C2
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Valve Size
4 in
Characteristics & Features
Material
Cast Iron
Valve Type
Air Release Valve