This product requires certification to purchase.

4 in. Plain End Service Cast Iron Plain Closet Bend

4 in. Plain End Service Cast Iron Plain Closet Bend

  • Fast #
  • Part #SVCBP1616
  • Item #27136
  • Manufacturer Part #P-02950
5 out of 5 Customer Rating

4 in. Plain End Service Cast Iron Plain Closet Bend

  • Fast #
  • Part #SVCBP1616
  • Item #27136
  • Manufacturer Part #P-02950
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 50
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End x Plain End
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Characteristics & Features
Fitting Type
Straight
Material
Cast Iron
Material Type
SV 200
Schedule Class
SV
Warranty & Product Information
ASTM
ASTM A-74
NSF Certified
Yes
UPC
611942016839