This product requires certification to purchase.

4 in. PVC DWV Vent Tee

4 in. PVC DWV Vent Tee

  • Fast #
  • Part #PDWVVTP
  • Item #98992
  • Manufacturer Part #K140850
4.8 out of 5 Customer Rating

4 in. PVC DWV Vent Tee

  • Fast #
  • Part #PDWVVTP
  • Item #98992
  • Manufacturer Part #K140850
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 245
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • End connections: Hub, Hub, Hub
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Intended for non-pressure applications where the operating temperature will not exceed 140° F
  • Manufactured from virgin rigid PVC (polyvinyl chloride) compounds with a Cell Class of 12454 as identified in ASTM D-1784
  • ASTM Specifications: ASTM D-1784, ASTM D-2665, ASTM D-3311
  • NSF/ANSI Standard 14 compliant
  • Requires Certification
Dimensions & Measurements
End Connection 1
Hub
End Connection 2
Hub
End Connection 3
FPT
End Connections
Hub
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Sizes
4 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Tee
Material
Plastic
Material Type
PVC DWV
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
32
Warranty & Product Information
ANSI
ANSI 14
Application
DWV Systems
ASTM
ASTM D-1784, ASTM D-2665, ASTM D-3311
CSA Certified
No
FM Approved
No
NSF
NSF 14
NSF Certified
Yes
Origin
Domestic
Type
PDWVVTP
UPC
611942035335