This product requires certification to purchase.

4 in. PVC Schedule 40 Male Adapter

4 in. PVC Schedule 40 Male Adapter

  • Fast #
  • Part #P40SMAP
  • Item #19375
  • Manufacturer Part #PVC 02109 2000
4.6 out of 5 Customer Rating

4 in. PVC Schedule 40 Male Adapter

  • Fast #
  • Part #P40SMAP
  • Item #19375
  • Manufacturer Part #PVC 02109 2000
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 560
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
MPT
End Connections
Socket Weld x MPT
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Length
4 in
Pressure - Maximum
150 psi
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Adapter
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
32
Pressure - High
132
Warranty & Product Information
Application
Pressure Applications
ASTM
ASTM D-1784, ASTM D-2466, ASTM D-1785
CSA Certified
CSA B137.3
FM Approved
No
IAPMO Listed
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
611942038404