This product requires certification to purchase.

4 in. Spigot x FNPT Cast Iron Cleanout Ferrule with Plug

4 in. Spigot x FNPT Cast Iron Cleanout Ferrule with Plug

  • Fast #
  • Part #XHIBCOSP
  • Item #836577
  • Manufacturer Part #XH 00230S 1000
3.5 out of 5 Customer Rating

4 in. Spigot x FNPT Cast Iron Cleanout Ferrule with Plug

  • Fast #
  • Part #XHIBCOSP
  • Item #836577
  • Manufacturer Part #XH 00230S 1000
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200 Pallet: 400
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system with great wall thickness and extremely high crush strength
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Excellent sound-deadening qualities that withstands extreme temperatures and conditions
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
Spigot
End Connection 2
FPT
End Connections
Spigot x FPT
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Characteristics & Features
Fitting Type
Cleanout with Plug
Head Style
Raised Head
Material
Cast Iron
Schedule Class
Extra Heavy
Warranty & Product Information
ASTM
ASTM A-74, ASTM C-564
Origin
Domestic
UPC
611942026401