This product requires certification to purchase.

4 in. Spigot x Hub Domestic Cast Iron 90 Degree Bend

4 in. Spigot x Hub Domestic Cast Iron 90 Degree Bend

  • Fast #
  • Part #SVE9P
  • Item #9407502
  • Manufacturer Part #SV 00005 1000HP
3.4 out of 5 Customer Rating

4 in. Spigot x Hub Domestic Cast Iron 90 Degree Bend

  • Fast #
  • Part #SVE9P
  • Item #9407502
  • Manufacturer Part #SV 00005 1000HP
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Edge HP iron pipe and fittings are specially coated for applications that may need enhanced protection, like hospitals, commercial kitchens and casinos
  • Meets or exceeds all of the coating performance requirements found within EN 877
  • For use in aggressive drain, waste and vent (DWV) and storm drainage applications
  • Not suitable for chemical waste applications
  • Edge HP iron is the premiere piping material for aggressive drain, waste and vent applications
  • Made in the USA
  • As the most durable DWV product, cast iron withstands extreme temperatures and conditions and is great for sound attenuation
  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Spigot
End Connection 2
Hub
End Connections
Spigot x Hub
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Characteristics & Features
Fitting Type
Bend, Straight
Material
Cast Iron
Warranty & Product Information
ASTM
ASTM A-74, ASTM C-564
NSF Certified
Yes
Origin
Domestic
UPC
611942154999