This product requires certification to purchase.

4 in. Spigot x Hub x Threaded Cast Iron Double Starter Fitting

4 in. Spigot x Hub x Threaded Cast Iron Double Starter Fitting

  • Fast #
  • Part #SVDSFP
  • Item #3279623
  • Manufacturer Part #SV 00975 0800
5 out of 5 Customer Rating

4 in. Spigot x Hub x Threaded Cast Iron Double Starter Fitting

  • Fast #
  • Part #SVDSFP
  • Item #3279623
  • Manufacturer Part #SV 00975 0800
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 17 Pallet: 35
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Service Cast Iron Pipe and Fittings conform to ASTM A 74.
  • Service Cast Iron Pipe and Fittings, and compression gaskets are used in sanitary drain, waste, and vent (DWV), sewer, and storm drainage applications.
  • This system is intended for use in non-pressure applications.
  • Service Cast Iron pipe and fittings shall be manufactured from gray cast iron with a tensile strength of not less than 21,000 PSI. Compression gaskets shall be manufactured from an elastomer meeting the requirements of ASTM C 564.
  • Requires Certification
Dimensions & Measurements
End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Spigot
End Connections
Hub x Hub x Spigot
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Sizes
4 in
Characteristics & Features
Fitting Type
Straight
Material
Cast Iron
Warranty & Product Information
ASTM
ASTM A 74
Origin
Domestic
UPC
611942018864