This product requires certification to purchase.

4 in. Spigot x Hub x Threaded Extra Heavy Cast Iron Sanitary Tee

4 in. Spigot x Hub x Threaded Extra Heavy Cast Iron Sanitary Tee

  • Fast #
  • Part #XHSTP
  • Item #31829
  • Manufacturer Part #XH 00043 1600
5 out of 5 Customer Rating

4 in. Spigot x Hub x Threaded Extra Heavy Cast Iron Sanitary Tee

  • Fast #
  • Part #XHSTP
  • Item #31829
  • Manufacturer Part #XH 00043 1600
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 35 Pallet: 70
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system with great wall thickness and extremely high crush strength
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Excellent sound-deadening qualities that withstands extreme temperatures and conditions
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Spigot
End Connections
Hub x Hub x Spigot
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Sizes
4 in
Characteristics & Features
Fitting Type
Straight, Sanitary, Extra Heavy
Material
Cast Iron
Material Type
XH 43
Schedule Class
Extra Heavy
Warranty & Product Information
Application
DWV
ASTM
ASTM A-74
NSF Certified
Yes
UPC
611942022038