This product requires certification to purchase.

4 in. Sweat Cast Bronze Tee

4 in. Sweat Cast Bronze Tee

  • Fast #
  • Part #CCDWVSTP
  • Item #45019
  • Manufacturer Part #E099200
5 out of 5 Customer Rating

4 in. Sweat Cast Bronze Tee

  • Fast #
  • Part #CCDWVSTP
  • Item #45019
  • Manufacturer Part #E099200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 160
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Dezincification resistant
  • Requires Certification
Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connection 3
Sweat
End Connections
Sweat
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Sizes
4 in
Characteristics & Features
Fitting Type
DWV, Sanitary, Straight, Tee
Material
Cast Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI B16.22, ANSI 61
ASME
ASME B16.23
ASTM
ASTM B-584, ASTM D-2661
NSF
NSF 61
NSF Certified
Yes
UPC
039923488121