This product requires certification to purchase.

4 in. Union x Flanged Ductile Iron 90 Degree Bend

4 in. Union x Flanged Ductile Iron 90 Degree Bend

  • Fast #
  • Part #UTF9P
  • Item #526056
  • Manufacturer Part #UTF9P
3.3 out of 5 Customer Rating

4 in. Union x Flanged Ductile Iron 90 Degree Bend

  • Fast #
  • Part #UTF9P
  • Item #526056
  • Manufacturer Part #UTF9P
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Push-on gasket joint uses TYTON® or McWane 350 Sure Stop® gaskets
  • For use with ductile iron pipe, C-900/905 PVC pipe and 4 in. through 12 in. pressure-rated IPS diameter PVC pipe (with transition gasket)
  • Deep stab joint design accommodates common spigot end taper on plastic pipes
  • Slip joint installation eliminates T-bolts and nuts: MJ glands not needed
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Union
End Connection 2
Flanged
End Connections
Union x Flanged
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Characteristics & Features
Ductile Iron Class
C153
Fitting Type
Bend, Straight
Material
Ductile Iron
Pipe Lining
Cement
Warranty & Product Information
ANSI
ANSI A21.11, ANSI A21.16, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C111, ANSI C116, ANSI C153
AWWA
AWWA A-21.11, AWWA A-21.16, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-116, AWWA C-153
UPC
670610497882