This product requires certification to purchase.

4 in. Weld 125# Schedule 5 Domestic Corrugated 304L Stainless Steel Flange

4 in. Weld 125# Schedule 5 Domestic Corrugated 304L Stainless Steel Flange

  • Fast #
  • Part #C0811120
  • Item #7569729
  • Manufacturer Part #0811120
3.2 out of 5 Customer Rating

4 in. Weld 125# Schedule 5 Domestic Corrugated 304L Stainless Steel Flange

  • Fast #
  • Part #C0811120
  • Item #7569729
  • Manufacturer Part #0811120
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Clean Bagged:
No
End Connection 1:
Flanged, Weld
End Connection 2:
Flanged, Weld
End Connections:
Flanged;Weld
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight, Flange
Flange Type:
Weld Neck
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Domestic
Pressure Class:
125#
Schedule Class:
5
UL Listed:
No