This product requires certification to purchase.

4 in. Weld Standard Carbon Steel Wye

4 in. Weld Standard Carbon Steel Wye

  • Fast #
  • Part #DWLATP
  • Item #5065029
  • Manufacturer Part #JLLS4
3.4 out of 5 Customer Rating

4 in. Weld Standard Carbon Steel Wye

  • Fast #
  • Part #DWLATP
  • Item #5065029
  • Manufacturer Part #JLLS4
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Weld
End Connection 2
Weld
End Connection 3
Weld
End Connections
Weld
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Sizes
4 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Wye
Material
Carbon Steel
Schedule Class
Standard
Warranty & Product Information
Origin
Domestic