This product requires certification to purchase.

4 in. x 10 ft. Silver Uninsulated Flexible Air Duct

4 in. x 10 ft. Silver Uninsulated Flexible Air Duct

  • Fast #
  • Part #SHMAFBRCP
  • Item #4041063
  • Manufacturer Part #5041.0410
3.5 out of 5 Customer Rating

4 in. x 10 ft. Silver Uninsulated Flexible Air Duct

  • Fast #
  • Part #SHMAFBRCP
  • Item #4041063
  • Manufacturer Part #5041.0410
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Houston, TX
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
4 in
Insulated:
No
Length:
10 ft
Material:
Aluminum
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
Vent Duct Shape:
Round