This product requires certification to purchase.

4 in. x 19 ft. SDR 35 Sewer PVC Drainage Pipe

4 in. x 19 ft. SDR 35 Sewer PVC Drainage Pipe

  • Fast #
  • Part #SDR35P3034P19
  • Item #3468906
  • Manufacturer Part #SDR35P3034P19
3.3 out of 5 Customer Rating

4 in. x 19 ft. SDR 35 Sewer PVC Drainage Pipe

  • Fast #
  • Part #SDR35P3034P19
  • Item #3468906
  • Manufacturer Part #SDR35P3034P19
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
4 in
Fitting Sizes
4 in
Length
19 ft
Characteristics & Features
Fitting Type
Reducer
Material
Plastic
Material Type
PVC
Schedule Class
SDR 35