This product requires certification to purchase.

4 in. x 2-1/2 ft. Flanged Cement Lined Bituminous Tar Ductile Iron Spool

4 in. x 2-1/2 ft. Flanged Cement Lined Bituminous Tar Ductile Iron Spool

  • Fast #
  • Part #FFPPK6
  • Item #92790
  • Manufacturer Part #426FFCL
3.8 out of 5 Customer Rating
Brand image

4 in. x 2-1/2 ft. Flanged Cement Lined Bituminous Tar Ductile Iron Spool

  • Fast #
  • Part #FFPPK6
  • Item #92790
  • Manufacturer Part #426FFCL
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1.00 Inner Pack: 1.00
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Ductile iron flanged pipe and fittings offer proven reliability and in-the-field flexibility for rigid, above-ground application
  • Perfect for industrial/plant application
  • Flanged pipe will be furnished with a standard thickness cement-mortar lining with asphaltic coating inside and outside
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
2-1/2 ft
Pressure Class
125#
Pressure - Maximum
250 psi
Wall Thickness
0.32 in
Characteristics & Features
Coating
Bituminous Tar
Ductile Iron Class
CL53
Ductile Iron Pipe Type
Ductile Iron Fabricated Pipe
Material
Ductile Iron
Pipe Lining
Cement
PipeTubing Size
4 in
Warranty & Product Information
ANSI
ANSI A21.4, ANSI A21.10, ANSI A21.15, ANSI A21.51, ANSI A21.53, ANSI B16.1
Application
Potable Water, Filtration, Sewage, Wastewater, Pumping, Industrial Plants
AWWA
AWWA C-104, AWWA C-110, AWWA C-115, AWWA C-151, AWWA C-153
NSF
NSF 61
NSF Certified
Yes