4 in. x 20 ft Sch. 80 CPVC Pipe Plain End
4 in. x 20 ft Sch. 80 CPVC Pipe Plain End
Package Quantity Info:
Foot: 1 Stick: 20 Bundle: 20 Lift: 1000-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Xirtec 20' Length, Plain End
- Material: Plastic
- Material Type: CPVC
- Connection: Plain End
- Schedule: 80
Specifications
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM C-177, ASTM D-1784, ASTM D-1785, ASTM D-256, ASTM D-2863, ASTM D-570, ASTM D-635, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM F-441
- Application:
- Chlorine, Cooling, Fire Protection, Irrigation, Pharmaceutical, Electrical, Waste, Water Systems, Waterworks
- CSA Certified:
- CSA B137.3, CSA B137.6
- Diameter - Inside 1:
- 3-4/5
- Diameter - Outside:
- 4-1/2 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 20
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61, NSF PW/G
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 4
- Pressure - Maximum:
- 320 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 80
- UL Listed:
- UL 94/UL CS102.2
- UPC:
- 622454192195
- Wall Thickness:
- 0.337 in