This product requires certification to purchase.

4 in. x 20 ft. Bell End 160# SDR 26 PVC Well Casing Pipe

4 in. x 20 ft. Bell End 160# SDR 26 PVC Well Casing Pipe

  • Fast #
  • Part #SDR26WCP
  • Item #1423983
  • Manufacturer Part #47075
3.7 out of 5 Customer Rating

4 in. x 20 ft. Bell End 160# SDR 26 PVC Well Casing Pipe

  • Fast #
  • Part #SDR26WCP
  • Item #1423983
  • Manufacturer Part #47075
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Stick: 1 Bundle: 1 Lift: 580
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • 160 psi pressure rated
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
8-1/2 in
End Connection 1
Bell End
End Connection 2
Bell End
End Connections
Bell End
Length
20 ft
Pressure Class
160#
Wall Thickness
0.173 in
Characteristics & Features
Material
Plastic
Material Type
PVC
PipeTubing Size
4 in
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
SDR 26
Warranty & Product Information
Application
Residential
ASTM
ASTM D-2241, ASTM F-480
Fire Suppression System Rated
No
FM Approved
No
NSF Certified
Yes
UL Listed
No
UPC
982484707548