This product requires certification to purchase.

4 in. x 20 ft. SDR 35 PVC Drainage Pipe in Light Green

4 in. x 20 ft. SDR 35 PVC Drainage Pipe in Light Green

  • Fast #
  • Part #PSP3034P20
  • Item #699547
  • Manufacturer Part #S/M 06004 0800
4.9 out of 5 Customer Rating

4 in. x 20 ft. SDR 35 PVC Drainage Pipe in Light Green

  • Fast #
  • Part #PSP3034P20
  • Item #699547
  • Manufacturer Part #S/M 06004 0800
4.9 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Lift: 1200
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Green pipe for use in gravity sewer and storm drainage applications
  • Not intended for pressure use
  • For use where systems will not exceed 140° F
  • Available in gasketed and solvent weld
  • Part of the TrueFit® system and Made in the USA
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
4-43/200 in
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Length
20 ft
Wall Thickness
0.12 in
Characteristics & Features
Color Finish Name
Green
Material
Plastic
Material Type
PVC
PipeTubing Size
4 in
Pipe Wall Type
Solid
Schedule Class
SDR 35
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
Application
Sewage
ASTM
ASTM D-3034, ASTM F-477
Fire Suppression System Rated
No
NSF
NSF 14
NSF Certified
Yes
Origin
Domestic
UPC
611942040094