This product requires certification to purchase.

4 in. x 20 ft. Solvent Weld Plastic Drainage Pipe

4 in. x 20 ft. Solvent Weld Plastic Drainage Pipe

  • Fast #
  • Part #SDR35SWPP20
  • Item #2238513
  • Manufacturer Part #0004838
3.1 out of 5 Customer Rating

4 in. x 20 ft. Solvent Weld Plastic Drainage Pipe

  • Fast #
  • Part #SDR35SWPP20
  • Item #2238513
  • Manufacturer Part #0004838
3.1 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Male end beveled to facilitate joint assembly, spigot reference marked to ensure proper insertion depth
  • Diamond furnished lubricant is to be used in the joining process
  • Reiber Sealing System Technology
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
4-21/100 in
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Length
20 ft
Pressure Class
46#
Pressure - Maximum
46 psi
Wall Thickness
0.24 in
Characteristics & Features
Color Finish Name
Green
Material
Plastic
Material Type
PVC
PipeTubing Size
4 in
Schedule Class
SDR 35
Warranty & Product Information
Application
Sewage
ASTM
ASTM D-3034
CSA Certified
No