This product requires certification to purchase.

4 in. x 200 ft. Plastic Polywrap in Blue

4 in. x 200 ft. Plastic Polywrap in Blue

  • Fast #
  • Part #NPWPCB4
  • Item #4535322
  • Manufacturer Part #PW-PC-B4
3.1 out of 5 Customer Rating

4 in. x 200 ft. Plastic Polywrap in Blue

  • Fast #
  • Part #NPWPCB4
  • Item #4535322
  • Manufacturer Part #PW-PC-B4
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Roll: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
200 ft
Width
4 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Poly Wrap
Material
Plastic
Warranty & Product Information
ANSI
ANSI A21.5 2010
AWWA
AWWA C-105 2010
Product Type
Polywrap