4 in. x 22 ft. Bell End Schedule SDR 26 Plastic Pressure Pipe
4 in. x 22 ft. Bell End Schedule SDR 26 Plastic Pressure Pipe
Package Quantity Info:
Foot: 1 Stick: 1All Sizes
Product Details
Product Details
- Male end beveled to facilitate joint assembly, spigot reference marked to ensure proper insertion depth
- Diamond furnished lubricant is to be used in the joining process
- Reiber Sealing System Technology
Specifications
- ASTM:
- ASTM D-1599, ASTM D-1784, ASTM D-2152, ASTM D-2241, ASTM D-3139, ASTM F-477
- Application:
- Water Systems
- Diameter - Outside:
- 4-1/2 in
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End x Bell End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 22
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 4
- Pressure Class:
- 160#
- Schedule Class:
- SDR 26
- UL Listed:
- No
- Wall Thickness:
- 0.173 in