This product requires certification to purchase.

4 in. x 3 in. Standard Carbon Steel Butt Weld Concentric Reducer ASTM A234 WPB

4 in. x 3 in. Standard Carbon Steel Butt Weld Concentric Reducer ASTM A234 WPB

  • Fast #
  • Part #GWCRPME
  • Item #4277024
  • Manufacturer Part #GWCRPME
5 out of 5 Customer Rating

4 in. x 3 in. Standard Carbon Steel Butt Weld Concentric Reducer ASTM A234 WPB

  • Fast #
  • Part #GWCRPME
  • Item #4277024
  • Manufacturer Part #GWCRPME
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connections
Butt Weld
Fitting Size 1
4 in
Fitting Size 2
3 in
Fitting Sizes
4 in x 3 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Concentric Reducer
Material
Carbon Steel
Schedule Class
Standard
Warranty & Product Information
Application
Commercial, Industrial
ASME
ASME B16.9
ASTM
ASTM A234 WPB
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No