This product requires certification to purchase.

4 Stainless Steel 316 L 300 # Raised Face Thread Flange

4 Stainless Steel 316 L 300 # Raised Face Thread Flange

  • Fast #
  • Part #IS3006LRFTFP
  • Item #4529952
  • Manufacturer Part #IS3006LRFTFP
3.3 out of 5 Customer Rating

4 Stainless Steel 316 L 300 # Raised Face Thread Flange

  • Fast #
  • Part #IS3006LRFTFP
  • Item #4529952
  • Manufacturer Part #IS3006LRFTFP
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
Flanged
End Connections
NPT x Flanged
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Pressure Class
300#
Characteristics & Features
Fitting Type
Straight
Flange Type
Raised Face
Material
Stainless Steel
Material Type
316L
Warranty & Product Information
ASME
ASME B16.5, ASME B1.20.1, ASME SA-182
Type
IS3006LRFTFP