This product requires certification to purchase.

4 x 1/8 in. 304 Stainless Steel Flat Bar

4 x 1/8 in. 304 Stainless Steel Flat Bar

  • Fast #
  • Part #TG4L00080400
  • Item #7567195
  • Manufacturer Part #G4L00080400
4.7 out of 5 Customer Rating

4 x 1/8 in. 304 Stainless Steel Flat Bar

  • Fast #
  • Part #TG4L00080400
  • Item #7567195
  • Manufacturer Part #G4L00080400
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
12 ft
Thickness
0.125 in
Width
4 in
Characteristics & Features
Material
Stainless Steel
Material Type
304