This product requires certification to purchase.

4 X 1-1/2 Galvanized Cast Iron HEX Bushing

4 X 1-1/2 Galvanized Cast Iron HEX Bushing

  • Fast #
  • Part #GCIBPJ
  • Item #30725
  • Manufacturer Part #0319908927
5 out of 5 Customer Rating

4 X 1-1/2 Galvanized Cast Iron HEX Bushing

  • Fast #
  • Part #GCIBPJ
  • Item #30725
  • Manufacturer Part #0319908927
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 738
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
FPT
End Connections
MPT x FPT
Fitting Size 1
4 in
Fitting Size 2
1-1/2 in
Fitting Sizes
4 in x 1-1/2 in
Pressure Class
125#
Pressure - Maximum
175 psi
Characteristics & Features
Coating
Galvanized
Fitting Type
Reducing, Inside Hex, Screwed
Material
Cast Iron
Warranty & Product Information
ASME
ASME B16.4, ASME B1.20.1
ASTM
ASTM A-126A, ASTM A-153
Origin
Domestic
Type
GCIBPJ
UPC
690291038600