This product requires certification to purchase.

4 x 1-1/2 in. IPT 125# Ductile Iron C110 Full Body Tap on Pipe Blind Flange

4 x 1-1/2 in. IPT 125# Ductile Iron C110 Full Body Tap on Pipe Blind Flange

  • Fast #
  • Part #TAPBFPJ
  • Item #1784738
  • Manufacturer Part #670610130178
5 out of 5 Customer Rating

4 x 1-1/2 in. IPT 125# Ductile Iron C110 Full Body Tap on Pipe Blind Flange

  • Fast #
  • Part #TAPBFPJ
  • Item #1784738
  • Manufacturer Part #670610130178
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
NPT
End Connections
Flanged x NPT
Fitting Size 1
4 in
Fitting Size 2
1-1/2 in
Fitting Sizes
4 in
Pressure Class
125#
Pressure - Maximum
250 psi
Tap Size
1-1/2 in
Thickness
0.94 in
Characteristics & Features
Coating
Asphaltic, Red Primer
Ductile Iron Class
C110
Fitting Type
Flange
Flange Type
Blind
Material
Ductile Iron
Pipe Lining
Cement
Warranty & Product Information
ANSI
ANSI A21.10, ANSI A21.4, ANSI B16.1
Application
Waterworks
AWWA
AWWA C-104, AWWA C-110, AWWA C-111
FM Approved
Yes
NSF Certified
Yes
Origin
Global
UL Listed
Yes
UPC
829351103754