This product requires certification to purchase.

4 X 1-1/4 Galvanized Malleable Iron Bushing

4 X 1-1/4 Galvanized Malleable Iron Bushing

  • Fast #
  • Part #IGBPH
  • Item #1115183
  • Manufacturer Part #MN-ZMGBU1106
5 out of 5 Customer Rating

4 X 1-1/4 Galvanized Malleable Iron Bushing

  • Fast #
  • Part #IGBPH
  • Item #1115183
  • Manufacturer Part #MN-ZMGBU1106
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
4 in x 1-1/4 in
Characteristics & Features
Coating
Galvanized
Material
Malleable Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Fire Protection
Origin
Global
Type
IGBPH
UPC
082647065598