This product requires certification to purchase.

4 x 1-1/4 in. FNPT x MNPT 125# Domestic Cast Iron Hex Head Bushing

4 x 1-1/4 in. FNPT x MNPT 125# Domestic Cast Iron Hex Head Bushing

  • Fast #
  • Part #BCIBPH
  • Item #3439
  • Manufacturer Part #0318908969
4.2 out of 5 Customer Rating

4 x 1-1/4 in. FNPT x MNPT 125# Domestic Cast Iron Hex Head Bushing

  • Fast #
  • Part #BCIBPH
  • Item #3439
  • Manufacturer Part #0318908969
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
MNPT
End Connection 2
FNPT
End Connections
MNPT x FNPT
Fitting Size 1
4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
4 in x 1-1/4 in
Pressure Class
125#
Characteristics & Features
Coating
Black
Fitting Type
Bushing, Hex Head, Reducing
Material
Cast Iron
Warranty & Product Information
ASME
ASME B1.20.1, ASME B16.14, ASME B16.4
Origin
Domestic
UPC
690291036187