This product requires certification to purchase.

4 x 1 in. 3000# Domestic 316L Stainless Steel Threadolet

4 x 1 in. 3000# Domestic 316L Stainless Steel Threadolet

  • Fast #
  • Part #TOLS6LPG
  • Item #1236412
  • Manufacturer Part #TOLS6LPG
4.6 out of 5 Customer Rating

4 x 1 in. 3000# Domestic 316L Stainless Steel Threadolet

  • Fast #
  • Part #TOLS6LPG
  • Item #1236412
  • Manufacturer Part #TOLS6LPG
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Thredolet® utilizes the basic Weldolet® configuration, provides a threaded outlet branch connection. manufactured in 3000# and 6000# classes
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
4 in
Outlet Size (in)
1
Pressure Class
3000#
Characteristics & Features
Fitting Type
Threadolet
Material
Stainless Steel
Material Type
316L
Warranty & Product Information
Origin
Domestic