This product requires certification to purchase.

4 x 1 x 4 in. Copper Tee

4 x 1 x 4 in. Copper Tee

  • Fast #
  • Part #CTPGP
  • Item #259438
  • Manufacturer Part #9113150
5 out of 5 Customer Rating

4 x 1 x 4 in. Copper Tee

  • Fast #
  • Part #CTPGP
  • Item #259438
  • Manufacturer Part #9113150
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 126
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Wrot copper
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • Lightweight, strong and corrosion resistant
  • CSA B125, NSF/ANSI Standard 61
  • Requires Certification
Dimensions & Measurements
End Connection 1
Female Sweat
End Connection 2
Female Sweat
End Connection 3
Female Sweat
End Connections
Female Sweat
Fitting Size 1
4 in
Fitting Size 2
1 in
Fitting Size 3
4 in
Fitting Sizes
4 in x 1 in x 4 in
Pressure - Maximum
700 psi
Weight
7.584 lb
Characteristics & Features
Clean Bagged
No
Fitting Type
Tee
Material
Wrot Copper
Material Type
C12200
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASME
ASME B16.18, ASME B16.22
ASTM
ASTM B-75
CSA Certified
CSA B125
FM Approved
No
IAPMO Listed
No
MSS
MSS SP-104, MSS SP-109
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Domestic
Type
CTPGP
UL Listed
Yes
UPC
683264333802