This product requires certification to purchase.

4 X 10 Black Cast Iron 125# Threaded Companion Flange

4 X 10 Black Cast Iron 125# Threaded Companion Flange

  • Fast #
  • Part #BCICFP10
  • Item #397153
  • Manufacturer Part #0308009802
4.7 out of 5 Customer Rating

4 X 10 Black Cast Iron 125# Threaded Companion Flange

  • Fast #
  • Part #BCICFP10
  • Item #397153
  • Manufacturer Part #0308009802
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connections
Flanged
Fitting Size 1
4 in
Fitting Size 2
10 in
Fitting Sizes
4 in x 10 in
Pressure Class
125#
Characteristics & Features
Material
Cast Iron
Warranty & Product Information
ASME
ASME B16.1
Origin
Domestic
Type
JPR25R8B8
UPC
690291021657