This product requires certification to purchase.

4 X 10 DWV Copper TUBE

4 X 10 DWV Copper TUBE

  • Fast #
  • Part #CDWVTP10
  • Item #2473000
  • Manufacturer Part #V 40010
4.3 out of 5 Customer Rating

4 X 10 DWV Copper TUBE

  • Fast #
  • Part #CDWVTP10
  • Item #2473000
  • Manufacturer Part #V 40010
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Made in the USA
  • Nominal hard copper tube
  • NSF approved
  • Meets applicable ASTM standards B-88, B-306, B-280, B-819
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
4-9/1000 in
Diameter - Outside
4-1/8 in
Length
10 ft
Wall Thickness
0.058 in
Characteristics & Features
Material
Copper
PipeTubing Size
4 in
Warranty & Product Information
ASTM
ASTM B-306
NSF Certified
Yes
Type
CDWVTP10
UPC
685768233848