This product requires certification to purchase.

4 x 10 in. 16 ga Galvanized Steel Sheet

4 x 10 in. 16 ga Galvanized Steel Sheet

  • Fast #
  • Part #W16410
  • Item #1207427
  • Manufacturer Part #16X4X10
5 out of 5 Customer Rating

4 x 10 in. 16 ga Galvanized Steel Sheet

  • Fast #
  • Part #W16410
  • Item #1207427
  • Manufacturer Part #16X4X10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Gauge (metal)
16 ga
Length
120 in
Width
48 in
Characteristics & Features
Coating
Galvanized
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov