This product requires certification to purchase.

4 x 10 in. Threaded Black Carbon Steel Nipple

4 x 10 in. Threaded Black Carbon Steel Nipple

  • Fast #
  • Part #IBNP10
  • Item #406149
  • Manufacturer Part #MN-ZNB1110
3.3 out of 5 Customer Rating
Brand image

4 x 10 in. Threaded Black Carbon Steel Nipple

  • Fast #
  • Part #IBNP10
  • Item #406149
  • Manufacturer Part #MN-ZNB1110
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 192
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Material: carbon steel
  • Coating: Black
  • Threaded
  • Import
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Length
10 in
Characteristics & Features
Coating
Black
Fitting Type
Welded
Material
Carbon Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class
40
Warranty & Product Information
ASME
ASME B1.20.1
ASTM
ASTM A53
ISO
ISO 9001
Origin
Global
UPC
781889104859