This product requires certification to purchase.

4 x 10 x 5 in. 90 Degree Boot Type-B Galvanized Steel 30 ga

4 x 10 x 5 in. 90 Degree Boot Type-B Galvanized Steel 30 ga

  • Fast #
  • Part #SHM9RB26BFP10S
  • Item #3293430
  • Manufacturer Part #3574105
3.1 out of 5 Customer Rating

4 x 10 x 5 in. 90 Degree Boot Type-B Galvanized Steel 30 ga

  • Fast #
  • Part #SHM9RB26BFP10S
  • Item #3293430
  • Manufacturer Part #3574105
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 90° ceiling boot with frame, 26" plate
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
5 in
Gauge (metal)
30 ga
Length
4 in
Register Boot Opening
4 in x 10 in
Width
10 in
Characteristics & Features
Coating
Galvanized
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ASTM
ASTM A-653 CS Type B