This product requires certification to purchase.

4 x 12 x 7 in. Center Galvanized Steel End Boot

4 x 12 x 7 in. Center Galvanized Steel End Boot

  • Fast #
  • Part #SHMCERBP12W
  • Item #3408951
  • Manufacturer Part #RB104127
3.7 out of 5 Customer Rating

4 x 12 x 7 in. Center Galvanized Steel End Boot

  • Fast #
  • Part #SHMCERBP12W
  • Item #3408951
  • Manufacturer Part #RB104127
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12 Pallet: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Register end boot
  • Hemmed collar
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
7 in
Gauge (metal)
30 ga
Length
12 in
Register Boot Opening
4 in x 12 in
Width
4 in
Characteristics & Features
End Boot Position
Center
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov