This product requires certification to purchase.

4 x 14 x 14 in. 30 ga Duct Square-To-Round

4 x 14 x 14 in. 30 ga Duct Square-To-Round

  • Fast #
  • Part #SHMCB301414XPG
  • Item #4042151
  • Manufacturer Part #1804.141408.30
5 out of 5 Customer Rating

4 x 14 x 14 in. 30 ga Duct Square-To-Round

  • Fast #
  • Part #SHMCB301414XPG
  • Item #4042151
  • Manufacturer Part #1804.141408.30
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
8 in
Duct Size
14 in x 14 in x 8 in
Gauge (metal)
30 ga
Height
4 in
Length
14 in
Width
14 in
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Square to Round