This product requires certification to purchase.

4 x 14 x 8 in. 90 Degree Boot Galvanized Steel 30 ga

4 x 14 x 8 in. 90 Degree Boot Galvanized Steel 30 ga

  • Fast #
  • Part #SHM9RBFP14X
  • Item #3697731
  • Manufacturer Part #P13F-448
3.3 out of 5 Customer Rating

4 x 14 x 8 in. 90 Degree Boot Galvanized Steel 30 ga

  • Fast #
  • Part #SHM9RBFP14X
  • Item #3697731
  • Manufacturer Part #P13F-448
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
8 in
Gauge (metal)
30 ga
Length
4 in
Width
14 in
Characteristics & Features
Coating
Galvanized
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov